3/4 in. Rubber Flange Gasket
3/4 in. Rubber Flange Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter - Outside:
- 3/4 in
- Hardware Included:
- No
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Flange Gasket
- UL Listed:
- No