This product requires certification to purchase.

32 x 32 in. Triple Curb Shower Base with Center Drain

Tile Redi USA

32 x 32 in. Triple Curb Shower Base with Center Drain

  • Fast #
  • Part #T3232CDTPVC
  • Item #4410847
  • Manufacturer Part #3232CDT-PVC
4.5 out of 5 Customer Rating
Brand image
Tile Redi USA

32 x 32 in. Triple Curb Shower Base with Center Drain

  • Fast #
  • Part #T3232CDTPVC
  • Item #4410847
  • Manufacturer Part #3232CDT-PVC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Redi Base®
  • Triple threshold with integrated center PVC drain
  • Single-piece with built in triple curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Center
Height:
7
IAPMO Listed:
No
Length:
32
Material:
Acrylic
Shower Base Shape:
Square
Threshold Height:
7
UPC:
813195011177
Width:
32