34 x 48 in. Single Curb Shower Pan with Center Drain
34 x 48 in. Single Curb Shower Pan with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Curb Shower Pan With tile-able Center Drain, 34?D x 48?W
- Square tile-able shower drain
- One-piece, pre-pitched shower pan with integrated curb, splash walls, and 2" PVC drain
- tile-able: tile set directly on shower pan surface
- Fast- and easy-to-install
- Leakproof
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 34 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7 in
- UL Listed:
- Yes
- UPC:
- 813195013614
- Width:
- 48 in