This product requires certification to purchase.

36 x 36 in. Triple Curb Shower Base with Center Drain

Tile Redi USA

Redi Base 36 x 36 in. Triple Curb Shower Base with Center Drain

  • Fast #
  • Part #T3636CDTPVC
  • Item #4410865
  • Manufacturer Part #3636CDT-PVC
4.5 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Base 36 x 36 in. Triple Curb Shower Base with Center Drain

  • Fast #
  • Part #T3636CDTPVC
  • Item #4410865
  • Manufacturer Part #3636CDT-PVC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-piece, leak-proof shower pan with integrated curb and splash walls
  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • Install the tile of your choice; tile application required (tile not included)
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch center PVC drain
  • Includes: Round polished chrome drain plate
  • Pan dimensions: 36" width x 36" depth
  • Curb/threshold dimensions: 4.5" threshold height; Shower curb width: 4.5 Inches
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Base
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Center
Height:
7
IAPMO Listed:
No
Length:
36
Material:
Acrylic
Shower Base Shape:
Square
Threshold Height:
4-1/2
UPC:
813195011238
Width:
36