This product requires certification to purchase.

38 in. x 38 in. Shower Base with Center Drain in Grey

Tile Redi USA

Redi Free 38 in. x 38 in. Shower Base with Center Drain in Grey

  • Fast #
  • Part #T3838CBFPVC
  • Item #4410881
  • Manufacturer Part #3838CBF-PVC
5 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Free 38 in. x 38 in. Shower Base with Center Drain in Grey

  • Fast #
  • Part #T3838CBFPVC
  • Item #4410881
  • Manufacturer Part #3838CBF-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-piece, leak-proof shower pan with integrated splash walls
  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • Install the tile of your choice; tile application required (tile not included)
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch center PVC drain
  • Includes: Round polished chrome drain plate
  • Pan dimensions: 38" width x 38" depth
  • Barrier Free
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Free
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Center
Height:
6-1/2
IAPMO Listed:
No
Installation Type:
Alcove
Length:
38
Material:
Acrylic
Shower Base Shape:
Square
Threshold Height:
6-1/2
UL Listed:
Yes
UPC:
813195010996
Width:
38