This product requires certification to purchase.

46 x 37 in. ADA Shower Base with Center Drain

Tile Redi USA

46 x 37 in. ADA Shower Base with Center Drain

  • Fast #
  • Part #T4637CBFPVC
  • Item #3716121
  • Manufacturer Part #4637CBF-PVC
3.8 out of 5 Customer Rating
Brand image
Tile Redi USA

46 x 37 in. ADA Shower Base with Center Drain

  • Fast #
  • Part #T4637CBFPVC
  • Item #3716121
  • Manufacturer Part #4637CBF-PVC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Redi Base®
  • Barrier free with integrated center PVC drain
  • Leak proof and mold free shower pan, no seams and no liners
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Ready to tile
  • Easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Center
Height:
6-7/8 in
IAPMO Listed:
No
Length:
46 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
6-7/8 in
UPC:
813195010064
Width:
37 in