This product requires certification to purchase.

60 in. x 32 in. Shower Base with Left Drain in Grey

Tile Redi USA

Redi Base 60 in. x 32 in. Shower Base with Left Drain in Grey

  • Fast #
  • Part #T3260LSPVC1524
  • Item #4410894
  • Manufacturer Part #3260LSPVC-15-2-4
3.7 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Base 60 in. x 32 in. Shower Base with Left Drain in Grey

  • Fast #
  • Part #T3260LSPVC1524
  • Item #4410894
  • Manufacturer Part #3260LSPVC-15-2-4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-piece, leak-proof shower pan with integrated curb and splash walls
  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • Install the tile of your choice; tile application required (tile not included)
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch left PVC drain
  • Includes: Round polished chrome drain plate located 15 inches from back splash wall
  • Pan dimensions: 60" width x 32" depth
  • Curb/threshold dimensions: 4.5" threshold height; Shower curb width: 2 Inches
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Base
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Left
Height:
7
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-1/2
UL Listed:
Yes
UPC:
813195011993
Width:
60