60 x 37 in. ADA Barrier Free Shower Base with Right Hand Drain
Redi Free 60 x 37 in. ADA Barrier Free Shower Base with Right Hand Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece, leak-proof shower pan with integrated splash walls
- Pre-pitched to ensure proper drainage
- Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
- Install the tile of your choice; tile application required (tile not included)
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Easy to install: Install in mortar base; see instructions for further details
- Features 2-inch right PVC drain
- Includes: Round polished chrome drain plate
- Pan dimensions: 60" width x 37" depth
- Barrier Free
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Free
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Right
- Height:
- 7
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7
- UL Listed:
- Yes
- UPC:
- 898697002274
- Width:
- 60