60 x 37 in. Triple Curb Shower Base with Center Drain
60 x 37 in. Triple Curb Shower Base with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Redi Base®
- Triple threshold with integrated center PVC drain
- Single-piece with built in triple curb, drain and side splash walls
- Leak proof and mold free with no seams and no liners
- Molded polyurethane with ribs underneath for extra strength
- Includes Redi poxy and a round polished chrome drain plate
- Ready to tile
- Easy installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Height:
- 7
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7
- UPC:
- 813195011269
- Width:
- 37