This product requires certification to purchase.

60 x 42 in. Wall Mount Shower Base Flash Kit

Tile Redi USA

Redi Flash 60 x 42 in. Wall Mount Shower Base Flash Kit

  • Fast #
  • Part #TTRZF4260BI
  • Item #3708687
  • Manufacturer Part #TRZF4260-BI
3.6 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Flash 60 x 42 in. Wall Mount Shower Base Flash Kit

  • Fast #
  • Part #TTRZF4260BI
  • Item #3708687
  • Manufacturer Part #TRZF4260-BI
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Redi Flash waterproofing system: Fits all 60" W x 42" D shower pan models
  • Provides a leak-proof barrier
  • Precision cut to fit your Tile Redi shower pan
  • Easy-to-install
  • Backer board fits over the top of the flashing
  • Pre-formed aluminum guard
  • Designed to eliminate leaks
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Redi Flash
IAPMO Listed:
No
Length:
1/2 in
Material:
Aluminum
UPC:
898697002670
Width:
1/2 in