60 in. x 44 in. Shower Base with Center Drain in Grey
Base'N Bench 60 in. x 44 in. Shower Base with Center Drain in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes: Bench, flashing, and leak-proof shower pan with integrated curb and splash walls
- Pre-pitched pan and bench to ensure proper drainage
- Ready to tile: Install tile directly on shower pan and bench surface using modified thin-set; approved list of thin-sets in instructions
- Install the tile of your choice; tile application required (tile not included)
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Easy to install: Install pan in mortar base; framing for bench not included, see instructions for further details
- Features 2-inch center PVC drain
- Includes: Round polished chrome drain plate
- Installed Base'N Bench dimensions: 60" width x 48" depth x 17.75" height
- Pan: 48" width x 48" depth; Bench: 12" width x 44" depth
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
- ASTM:
- ASTM F-462 1979, ASTM B-45 2002, ASTM B-45.5 2002
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Base'N Bench
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Center
- Height:
- 17-3/4
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2
- UL Listed:
- Yes
- UPC:
- 813195015564
- Width:
- 60