34 in. Center Drain with Right Dual Curb
Redi Base 34 in. Center Drain with Right Dual Curb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece, leak-proof shower pan with integrated curb and splash walls
- Pre-pitched to ensure proper drainage
- Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
- Install the tile of your choice; tile application required (tile not included)
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Easy to install: Install in mortar base; see instructions for further details
- Features 2-inch center PVC drain
- Includes: Round polished chrome drain plate
- Pan dimensions: 60" width x 34" depth
- Curb/threshold dimensions: 3.75" threshold height; Shower curb width: 4.5 Inches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
- ASTM:
- ASTM F-462 1979, ASTM B-45 2002, ASTM B-45.5 2002
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Base
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Center
- Height:
- 6-1/4
- IAPMO Listed:
- No
- Installation Type:
- Corner Mount
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-3/4
- UL Listed:
- Yes
- UPC:
- 813195012037
- Width:
- 60