This product requires certification to purchase.

34 in. Center Drain with Triple Curb

Tile Redi USA

Redi Base® 34 in. Center Drain with Triple Curb

  • Fast #
  • Part #T3460CDTPVC
  • Item #4410897
  • Manufacturer Part #3460CDT-PVC
4 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Base® 34 in. Center Drain with Triple Curb

  • Fast #
  • Part #T3460CDTPVC
  • Item #4410897
  • Manufacturer Part #3460CDT-PVC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Redi Base®
  • Triple threshold with integrated center PVC drain
  • Single-piece with built in triple curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation
  • Requires Certification

Specifications

ANSI:
ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
ASTM:
ASTM F462-79
CARB OTC LEED Compliant:
No
Collection:
Redi Base®
Drain Location:
Center
IAPMO Listed:
No
Length:
34
Material:
Acrylic
UL Listed:
Yes
UPC:
813195012044
Width:
60