Square Drain in Oil Rubbed Bronze
Redi Drain Square Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Upscale design: Made of high-quality, 14-gauge stainless steel; Oil rubbed bronze finish
- Suits any bathroom: Available in a variety of finishes, sizes, and styles to complement any bathroom décor
- Hardware included: Comes with one square 4.25-inch drain plate and two matching screws
- EASY TO INSTALL: Fits all Tile Redi brand shower pans with standard PVC drains
- Dimensions: 4.25-inch width x 4.25-inch depth x 0.06-inch height
Specifications
- Collection:
- Redi Drain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- UPC:
- 813195011795