Square Drain in Polished Chrome
Redi Drain® Square Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Upscale design: Made of high-quality, 14-gauge stainless steel; polished chrome finish
- Suits any bathroom: Available in a variety of finishes, sizes, and styles to complement any bathroom decor
- Hardware included: Comes with one square 4.25-inch drain plate and two matching screws
- Easy to install: Fits all Tile Redi brand shower pans with standard PVC drains
- Dimensions: 4.25-inch width x 4.25-inch depth x 0.06-inch height
- Fits all Tile Ready® brand shower pans with standard PVC drains
Specifications
- ANSI:
- ANSI A177.1.98, ANSI Z124.1-95, ANSI Z124.2-95
- ASTM:
- ASTM F-462-79
- Collection:
- Redi Drain®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Grate
- Height:
- 3/50
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Material:
- Stainless Steel
- Shape:
- Square
- Trim Ring:
- No
- UL Listed:
- Yes
- UPC:
- 813195011788
- Width:
- 4-1/4