60 in. x 32 in. Shower Base in Silver
Redi Flash 60 in. x 32 in. Shower Base in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Redi Flash waterproofing system: Fits all 60" W x 32" D shower pan models
- Provides a leak-proof barrier
- Precision cut to fit your Tile Redi shower pan
- Easy-to-install
- Backer board fits over the top of the flashing
- Pre-formed aluminum guard
- Designed to eliminate leaks
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Flash
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 1/2
- Material:
- Aluminum
- Threshold Height:
- 3
- UPC:
- 813195011894
- Width:
- 1/2