60 x 1/2 in. Aluminum Shower Pan Liner
Redi Flash 60 x 1/2 in. Aluminum Shower Pan Liner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Redi Flash waterproofing system: Fits all 60" W x 34" D shower pan models
- Provides a leak-proof barrier
- Precision cut to fit your Tile Redi shower pan
- Easy-to-install
- Backer board fits over the top of the flashing
- Pre-formed aluminum guard
- Designed to eliminate leaks
Specifications
- ANSI:
- ANSI Z-124.1-95, ANSI Z-124.2-95, ANSI A-117.98
- ASTM:
- ASTM F-462-79
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Flash
- IAPMO Listed:
- No
- Length:
- 1/2 in
- Material:
- Aluminum
- Size:
- 60 in x 1/2 in
- Thickness:
- 0.011 in
- UPC:
- 898697002595
- Width:
- 1/2 in