60 x 30 in. Wall Mount Shower Base Flash Kit in Mill
Redi Flash 60 x 30 in. Wall Mount Shower Base Flash Kit in Mill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Redi Flash waterproofing system: Fits all 60" W x 30" D shower pan models
- Provides a leak-proof barrier
- Precision cut to fit your Tile Redi shower pan
- Easy-to-install
- Backer board fits over the top of the flashing
- Pre-formed aluminum guard
- Designed to eliminate leaks
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Flash
- IAPMO Listed:
- No
- Length:
- 1/2 in
- Material:
- Aluminum
- UPC:
- 898697002427
- Width:
- 1/2 in