This product requires certification to purchase.

60 x 42 in. ADA Barrier Free Shower Base with Right Hand Drain

Tile Redi USA

Redi Free 60 x 42 in. ADA Barrier Free Shower Base with Right Hand Drain

  • Fast #
  • Part #T4260RBFPVC
  • Item #3708717
  • Manufacturer Part #4260RBF-PVC
4 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Free 60 x 42 in. ADA Barrier Free Shower Base with Right Hand Drain

  • Fast #
  • Part #T4260RBFPVC
  • Item #3708717
  • Manufacturer Part #4260RBF-PVC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One-piece, leak-proof shower pan with integrated splash walls
  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • Install the tile of your choice; tile application required (tile not included)
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch right PVC drain
  • Includes: Round polished chrome drain plate
  • Pan dimensions: 60" width x 42" depth
  • Barrier Free
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Free
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Right
Height:
7
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
7
UL Listed:
Yes
UPC:
898697002335
Width:
60