32 x 48 in. Rectangle Shower Base in Grey
WonderFall Trench™ 32 x 48 in. Rectangle Shower Base in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece, leak-proof shower pan with integrated curb and splash walls
- Pre-pitched to ensure proper drainage
- Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
- Install the tile of your choice; tile application required (tile not included)
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Easy to install: Install in mortar base; see instructions for further details
- Features 2-inch left PVC drain
- Includes: Tileable top WonderFall grate
- Pan dimensions: 48" width x 32" depth
- Curb/threshold dimensions: 4.5" threshold height; Shower curb width: 2.5 Inches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
- Application:
- Commercial, Residential
- Collection:
- WonderFall Trench™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tileable
- Drain Location:
- Left
- Height:
- 5-3/4 in
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- UL Listed:
- Yes
- UPC:
- 813195015403
- Width:
- 48 in