32 oz. Soap Scum Remover and Disinfectant
32 oz. Soap Scum Remover and Disinfectant
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Non abrasive formula
- Cleans, shines, disinfects and deodorizes
- Dissolves soap scum on contact with no scrubbing
- Leaves surfaces clean and shiny
- Disinfects and kills 99.9% of bathroom germs
- EPA registered disinfectant formula bactericidal efficacy
- Scent: Fresh Scent
- Size: 32 ounce
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 32 oz