L Size Nylon Gloves
Truefit™ L Size Nylon Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Truefit™
- Color Finish Name:
- Blue, Black
- Glove Size:
- L
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 608134146801