XL Size Pearl Top Grain Elk Stick Welding Gloves
XL Size Pearl Top Grain Elk Stick Welding Gloves
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Welding
- Length:
- 14
- Material:
- Cotton, Foam