This product requires certification to purchase.

26 in. Clamp

Timberline Tool

26 in. Clamp

  • Fast #
  • Part #TTC22
  • Item #4930890
  • Manufacturer Part #TC2-2
4 out of 5 Customer Rating
Timberline Tool

26 in. Clamp

  • Fast #
  • Part #TTC22
  • Item #4930890
  • Manufacturer Part #TC2-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timberland Tool sets the standard for squeeze-off tool designed for polyethylene (PE) service lines
  • Constructed of high-tensile, no spark, aircraft-grade aluminum
  • Self-locking mechanism provides safety
  • For use on water service lines
  • Rotating sleeve adjusts to accommodate three different tube sizes and thicknesses
  • Sleeve settings: CTS 3/4" (SDR 9); 1" CTS (SDR 9); 1-1/2" CST (SDR 9); 2" CST (SDR 9)
  • Tools with other sleeves are available upon request
  • Requires Certification

Specifications

Length:
26 in
Material:
Aluminum
Product Type:
Clamp
Weight:
12 lb
Width:
9 in