Oil-Based 60-Day Air Freshener in White
TimeWick® Oil-Based 60-Day Air Freshener in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers 60 consistent days of premium air freshening, utilizing state of the art sintered polymer wick technology
- Achieves optimum fragrance distribution with no power source
- For use with TimeWick® by TimeMist® refills
Specifications
- Collection:
- TimeWick®
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Height:
- 5-3/4 in
- UPC:
- 043725610017
- Width:
- 2-1/4 in