34 in. Knockout Box Base
34 in. Knockout Box Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 36 in
- Length:
- 34 in
- Product Type:
- Box
- Width:
- 46 in