This product requires certification to purchase.

48 x 48 in. Manhole Base

Tindall Corporation

48 x 48 in. Manhole Base

  • Fast #
  • Part #TG4848B
  • Item #3680659
  • Manufacturer Part #G48-48B
4.4 out of 5 Customer Rating
Brand image
Tindall Corporation

48 x 48 in. Manhole Base

  • Fast #
  • Part #TG4848B
  • Item #3680659
  • Manufacturer Part #G48-48B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
7
Length:
48
Material:
Cast Iron
Product Type:
Manhole Base
Weight:
1152
Width:
48