6 x 50 in. Polybutylene Joint Wrap
6 x 50 in. Polybutylene Joint Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Type:
- Poly Wrap
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polybutylene
- Product Type:
- Polywrap
- Width:
- 6 in