Size 4X Plastic Jacket in Fluorescent Yellow-Green
Comfort-Brite® Size 4X Plastic Jacket in Fluorescent Yellow-Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fluorescent yellow-green background material for excellent daytime visibility
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Full cut shoulder with 90° sleeve to body angle for maximum freedom of movement
- Therm-O-Rad sealed seams for 100% waterproof protection
- Zipper/storm fly front seals out wind, rain, and contaminants
- Non-conductive hardware
- Roll-a-way hood in collar design for added convenience
- Full-vented cape back for improved air circulation
- D-ring access for fall protection harness
- Hook & loop take-up straps on sleeve cuffs for adjustable fit
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM D-6413
- Application:
- Construction, Municipalities, Telecommunications Industries, Transportation, Utilities, Safety
- Clothing Size:
- 4X
- Coating:
- PVC
- Collection:
- Comfort-Brite®
- Color Finish Name:
- Fluorescent Yellow-Green
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138531277
- Weight:
- 33 lb