This product requires certification to purchase.

Rain Pants in Yellow, Size 2XL

Tingley

DuraScrim™ Rain Pants in Yellow, Size 2XL

  • Fast #
  • Part #TP560072X
  • Item #8494283
  • Manufacturer Part #P56007.2X
5 out of 5 Customer Rating
Brand image
Tingley

DuraScrim™ Rain Pants in Yellow, Size 2XL

  • Fast #
  • Part #TP560072X
  • Item #8494283
  • Manufacturer Part #P56007.2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double coated PVC on polyester pants offer durability at an economy price
  • Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating
  • Chemical Resistance: Many acids, oils, alcohols, salts and alkalis
  • Therm-O-Rad sealed seams are 100% waterproof and provide good chemical splash protection
  • Plain front
  • Take-up snaps on ankle cuffs for adjustable fit
  • Non-conductive, non-corrosive hardware
  • Thicker outside coating for better abrasion resistance
  • Lighter interior coating protects fabric from chemical contamination
  • Flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6413
Clothing Size:
2XL
Collection:
DuraScrim™
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
PVC, Polyester
Product Type:
Pants
Reusable:
Yes
UPC:
081138700659