Size 2XL Nomex® Rain Coat in Fluorescent Yellow-Green and Silver
Eclipse™ Size 2XL Nomex® Rain Coat in Fluorescent Yellow-Green and Silver
Product Details
Product Details
- Revolutionary Tri-Hazard® protection. Offers high visibility, liquid proof, and arc flash protection.
- Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight coat.
- 48 inch coat.
- ANSI/ISEA 107 Type R Class 3 compliant for flame resistance and high visibility.
- Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E.
- Fluorescent yellow-green background for excellent daytime visibility.
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
- Overhead shoulder design for complete freedom of movement while working overhead.
- Therm-O-Rad sealed seams for 100% liquid proof protection.
- Zipper/storm fly front with snap closure and hidden hardware seals out heat, wind, rain and contaminants.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM F-1891, ASTM F-1959, ASTM F-2733
- Clothing Size:
- 2XL
- Coating:
- PVC
- Collection:
- Eclipse™
- Color Finish Name:
- Fluorescent Yellow-Green, Silver
- Height:
- 48
- Length:
- 48
- Material:
- Nomex
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 26 mil
- UPC:
- 081138441156