Size 3X Nomex® Reusable Jacket in Fluorescent Orange and Red
Eclipse™ Size 3X Nomex® Reusable Jacket in Fluorescent Orange and Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Revolutionary Quad-Hazard® protection.
- Offers high visibility, liquid proof, arc flash and flash fire protection.
- Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight jacket.
- Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E.
- Fluorescent yellow-green background material for excellent daytime visibility.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM F-1891, ASTM F-1959, ASTM F-2733
- Application:
- Construction, Petrochemical, Pipelines, Power Generation, Utilities
- Clothing Size:
- 3X
- Coating:
- PVC
- Collection:
- Eclipse™
- Color Finish Name:
- Fluorescent Orange, Red
- Length:
- 32 in
- Material:
- Nomex
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138442269