This product requires certification to purchase.

Size L Nomex® Reusable Coat in Fluorescent Yellow and Green

Tingley

Eclipse™ Size L Nomex® Reusable Coat in Fluorescent Yellow and Green

  • Fast #
  • Part #TC44122LG
  • Item #8494139
  • Manufacturer Part #C44122.LG
5 out of 5 Customer Rating
Brand image
Tingley

Eclipse™ Size L Nomex® Reusable Coat in Fluorescent Yellow and Green

  • Fast #
  • Part #TC44122LG
  • Item #8494139
  • Manufacturer Part #C44122.LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Revolutionary Tri-Hazard® protection. Offers high visibility, liquid proof, and arc flash protection.
  • Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight coat.
  • 48 inch coat.
  • ANSI/ISEA 107 Type R Class 3 compliant for flame resistance and high visibility.
  • Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E.
  • Fluorescent yellow-green background for excellent daytime visibility.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • Overhead shoulder design for complete freedom of movement while working overhead.
  • Therm-O-Rad sealed seams for 100% liquid proof protection.
  • Zipper/storm fly front with snap closure and hidden hardware seals out heat, wind, rain and contaminants.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015 Type R Class 3
ASTM:
ASTM F-1891, ASTM F-1959, ASTM F-2733
Clothing Size:
L
Coating:
PVC
Collection:
Eclipse™
Color Finish Name:
Fluorescent Yellow, Green
Height:
48 in
Length:
50 in
Material:
Nomex
Product Type:
Coat
Reusable:
Yes
Thickness:
26 mil
UPC:
081138441132