Size M Nomex® Reusable Coat in Fluorescent Orange and Red
Eclipse™ Size M Nomex® Reusable Coat in Fluorescent Orange and Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Revolutionary Tri-Hazard® protection. Offers high visibility, liquid proof, and arc flash protection.
- Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight coat.
- 53 inch coat.
- ANSI/ISEA 107 Type R Class 3 compliant for flame resistance and high visibility.
- Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E.
- Fluorescent orange-red background for excellent daytime visibility.
- 7 inch silver reflective tape reflects light for 360° nighttime conspicuity.
- Overhead shoulder design for complete freedom of movement while working overhead.
- Therm-O-Rad sealed seams for 100% liquid proof protection.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Type R Class 3
- ASTM:
- ASTM F-1891, ASTM F-1959, ASTM F-2733
- Clothing Size:
- M
- Coating:
- PVC
- Collection:
- Eclipse™
- Color Finish Name:
- Fluorescent Orange, Red
- Height:
- 48 in
- Length:
- 48 in
- Material:
- Nomex
- Product Type:
- Coat
- Reusable:
- Yes
- Thickness:
- 26 mil
- UPC:
- 081138441323