Heavyweight Insulated Hoodie L
Heavyweight Insulated Hoodie L
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hooded
- 65% Polyester/35% Cotton Blend
- Get amazing warmth and comfort from this high-quality sweatshirt featuring Sherpa fleece lining and quilted sleeves
- Use as a liner in SYNC System® shells of the same size
- 100g Quilted sleeves
- Sherpa fleece-lined body
- 2 Pockets
- Zipper closure
Documents
Specifications
- Clothing Size:
- L
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 29 in
- Material:
- Cotton, Fleece, Plastic, Fabric
- Material Type:
- Polyester, Taffeta
- Number of Pieces:
- 1 Piece
- Product Type:
- Hoodie
- Reusable:
- Yes
- UL Listed:
- No