This product requires certification to purchase.

Heavyweight Insulated Hoodie M

Tingley

Heavyweight Insulated Hoodie M

  • Fast #
  • Part #TS78143MD
  • Item #8493884
  • Manufacturer Part #S78143.MD
5 out of 5 Customer Rating
Brand image
Tingley

Heavyweight Insulated Hoodie M

  • Fast #
  • Part #TS78143MD
  • Item #8493884
  • Manufacturer Part #S78143.MD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Get amazing warmth and comfort from this high-quality sweatshirt featuring Sherpa fleece lining and quilted sleeves
  • Hooded
  • 65% Polyester/35% Cotton Blend
  • Zipper closure
  • 2 Pockets
  • 100g Quilted sleeves
  • Sherpa fleece-lined body
  • Use as a liner in SYNC System® shells of the same size
  • Requires Certification

Documents


Specifications

Clothing Size:
M
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
28 in
Material:
Cotton, Fleece, Plastic, Fabric
Material Type:
Polyester, Taffeta
Number of Pieces:
1 Piece
Product Type:
Hoodie
Reusable:
Yes
UL Listed:
No
UPC:
081138011342