This product requires certification to purchase.

Class 3 Reflective Rain Jacket in Hi-Viz Yellow & Black, Size Large

Tingley

Icon LTE™ Class 3 Reflective Rain Jacket in Hi-Viz Yellow & Black, Size Large

  • Fast #
  • Part #TJ27122LG
  • Item #8493901
  • Manufacturer Part #J27122.LG
4.1 out of 5 Customer Rating
Brand image
Tingley

Icon LTE™ Class 3 Reflective Rain Jacket in Hi-Viz Yellow & Black, Size Large

  • Fast #
  • Part #TJ27122LG
  • Item #8493901
  • Manufacturer Part #J27122.LG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-Visibility Compliance: Meets ANSI/ISEA 107 Type R Class 3 standards for superior visibility and breathability
  • Waterproof Protection: Stitched and taped sealed seams ensure the jacket is 100% waterproof
  • All-Season Adaptability: Lightweight, breathable material is suitable for warmer weather, while the SYNC System® allows for interchangeable liners in colder climates
  • Enhanced Nighttime Safety: Features 2-inch silver reflective tape for 360° conspicuity in low-light conditions
  • Improved Air Circulation: A full-vented cape back enhances air circulation to keep you comfortable
  • Convenient Features: Includes a roll-a-way adjustable hood, multiple pockets (hand warmer, cargo, radio, inner breast), and two mic tabs for convenience
  • Conceals Dirt: The dark-colored front and cuffs are designed to help conceal dirt and grime
  • Freedom of Movement: An overhead shoulder design allows for complete freedom of movement while wearing the jacket
  • Fall Protection Access: Provides D-ring access for a fall protection harness
  • Mildew-Resistant: The material is mildew resistant, adding to the jacket's durability
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Weight
3 lb
Characteristics & Features
Coating
Polyurethane
Collection
Icon LTE™
Color Finish Name
Black, Fluorescent Yellow, Green
Material
Plastic
Material Type
70D Polyester, 75D Ripstop Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107 Type R Class 3
ASTM
ASTM E96
ISO
ISO 9001 Certified
Product Type
Jacket
UPC
081138271234