This product requires certification to purchase.

Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size 2X

Tingley

Icon LTE™ Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size 2X

  • Fast #
  • Part #TP271222X
  • Item #8494177
  • Manufacturer Part #P27122.2X
4.7 out of 5 Customer Rating
Brand image
Tingley

Icon LTE™ Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size 2X

  • Fast #
  • Part #TP271222X
  • Item #8494177
  • Manufacturer Part #P27122.2X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High visibility: Features fluorescent yellow-green material for daytime visibility and 2-inch silver reflective tape for 360° nighttime conspicuity
  • Safety compliant: These pants are ANSI/ISEA 107 Class E compliant for high visibility, a classification intended for workers in road and other hazardous environments
  • Waterproof: The material is 100% waterproof, with stitched and taped sealed seams to keep water out
  • Breathable: The lightweight material is breathable (ASTM E96 certified), making the pants ideal for warmer climates
  • Multipurpose: The pants are loaded with premium features for multipurpose applications
  • Adjustable waist: An elastic waistband with an adjustable drawcord ensures a comfortable and customizable fit
  • Adjustable cuffs: Hook-and-loop straps on the ankle cuffs allow for an adjustable fit
  • Convenient on/off: Zippers at the leg cuffs make it easy to put on and take off the pants, especially over boots
  • Conceals dirt: Dark-colored cuffs help to hide dirt and keep the pants looking cleaner
  • Pocket access: Side openings with flap closures allow easy access to pockets in undergarments
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Class E
ASTM:
ASTM E96
Clothing Size:
2X
Coating:
Polyurethane
Collection:
Icon LTE™
Color Finish Name:
Black, Fluorescent Yellow-Green, Silver
ISO:
ISO 9001 Certified
Material:
Plastic
Material Type:
75D Ripstop Polyester, 70D Ripstop Nylon
Product Type:
Pants
Reusable:
Yes
UPC:
081138221758
Weight:
12 lb