Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size Small
Icon LTE™ Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size Small
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High visibility: Features fluorescent yellow-green material for daytime visibility and 2-inch silver reflective tape for 360° nighttime conspicuity
- Safety compliant: These pants are ANSI/ISEA 107 Class E compliant for high visibility, a classification intended for workers in road and other hazardous environments
- Waterproof: The material is 100% waterproof, with stitched and taped sealed seams to keep water out
- Breathable: The lightweight material is breathable (ASTM E96 certified), making the pants ideal for warmer climates
- Multipurpose: The pants are loaded with premium features for multipurpose applications
- Adjustable waist: An elastic waistband with an adjustable drawcord ensures a comfortable and customizable fit
- Adjustable cuffs: Hook-and-loop straps on the ankle cuffs allow for an adjustable fit
- Convenient on/off: Zippers at the leg cuffs make it easy to put on and take off the pants, especially over boots
- Conceals dirt: Dark-colored cuffs help to hide dirt and keep the pants looking cleaner
- Pocket access: Side openings with flap closures allow easy access to pockets in undergarments
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class E
- ASTM:
- ASTM E96
- Clothing Size:
- S
- Coating:
- Polyurethane
- Collection:
- Icon LTE™
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001 Certified
- Material:
- Plastic
- Material Type:
- 75D Ripstop Polyester, 70D Ripstop Nylon
- Product Type:
- Pants
- Reusable:
- Yes
- UPC:
- 081138221710
- Weight:
- 10 lb