Rain Pants in Black with Silver Refelctive Banding, Size 2X
Icon™ Rain Pants in Black with Silver Refelctive Banding, Size 2X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyurethane on 300 Denier Polyester
- 100% Waterproof and Breathable (ASTM E96)
- Black Color to Conceal Dirt
- 2" Silver Reflective Tape for 360? Nighttime Conspicuity
- Snap Fly Front Closure
- Hook & Loop Ankle Take?Up Straps for Adjustable Fit
- Side Pass Through Pockets
- Elastic Waist with Drawcord
- When worn with an Icon Class 3 Jacket, Provides a Class 3 Suit
- Sizes:SM – 5
Documents
Specifications
- ASTM:
- ASTM E96
- Application:
- Environmental, Waterproofing
- Clothing Size:
- 2XL
- Coating:
- Polyurethane
- Collection:
- Icon™
- Color Finish Name:
- Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Product Type:
- Pants
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138321458