Size S 300D and Polyester Reusable Jacket with Reflective Tape in Black, Fluorescent Yellow and Green
Icon™ Size S 300D and Polyester Reusable Jacket with Reflective Tape in Black, Fluorescent Yellow and Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Icon™ premium ANSI compliant breathable and high visibility jacket – polyurethane on 300 denier polyester
- Engineered to provide superior comfort and safety in the toughest work environments.
- Polyurethane on 300 denier polyester.
- ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility and breathability.
- Excellent daytime visibility.
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
- Waterproof and breathable fabric for all season comfort.
- Overhead shoulder design for complete freedom of movement.
- Stitched and taped sealed seams for 100% waterproof protection.
- 2-way Zipper/storm fly front with throat guard, seals out wind and rain.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM E-96
- Clothing Size:
- S
- Coating:
- Polyurethane
- Collection:
- Icon™
- Color Finish Name:
- Black, Fluorescent Yellow, Green
- Length:
- 31-1/2 in
- Material:
- Plastic
- Material Type:
- 300D, Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138241213