This product requires certification to purchase.

Size M Reusable Plastic Overalls in Green

Tingley

Iron Eagle® Size M Reusable Plastic Overalls in Green

  • Fast #
  • Part #TO22008MD01
  • Item #7564829
  • Manufacturer Part #O22008.MD.01
5 out of 5 Customer Rating
Brand image
Tingley

Iron Eagle® Size M Reusable Plastic Overalls in Green

  • Fast #
  • Part #TO22008MD01
  • Item #7564829
  • Manufacturer Part #O22008.MD.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Therm-o-rad sealed seams for 100% waterproof protection
  • Heavy-duty suspenders with crossover
  • Mildew resistant
  • Sleek coating is easy to decontaminate and great at shedding liquids
  • Premium snap lock suspender buckles
  • Heavy-duty snaps guaranteed not to fail
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance
  • Heat-sealed seams are stronger than the material itself to withstand extensive laundering
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-96
Clothing Size:
M
Coating:
Polyurethane
Collection:
Iron Eagle®
Color Finish Name:
Green
Material:
Plastic
Material Type:
Nylon, Polyurethane
Number of Pieces:
2 Piece
Product Type:
Overalls
Reusable:
Yes
Thickness:
10 mil