Size 3X Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

You last purchased this on
 
Tingley

Job Sight™ Size 3X Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tingley

Job Sight™ Size 3X Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

  • Fast #
  • Part #TS781293X
  • Item #8494181
  • Manufacturer Part #S78129.3X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/ISEA 107 Type R Class 3 compliant sweatshirt for high visibility
  • Size small sweatshirts have fluorescent color pockets to meet ANSI 107 requirements
  • Constructed of a comfortable, high density polyester material
  • Zipper closure
  • 100% polyester
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Hooded
  • Fluorescent background material for excellent daytime visibility
  • 2 pockets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 3
Application:
Safety
Clothing Size:
3X
Collection:
Job Sight™
Color Finish Category:
Oranges
Color Finish Name:
Black, Fluorescent Orange/Red, Silver
ISO:
ISO 9001
Length:
32 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Hooded Sweatshirt
Quick Release:
No
Reusable:
Yes
Weight:
12 lb