Size 4X Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver
Job Sight™ Size 4X Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of a comfortable, high density polyester material
- ANSI/ISEA 107 Type R Class 3 compliant sweatshirt for high visibility
- Size small sweatshirts have fluorescent color pockets to meet ANSI 107 requirements
- Fluorescent background material for excellent daytime visibility
- Hooded
- 100% polyester
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Zipper closure
- 2 pockets
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- Application:
- Safety
- Clothing Size:
- 4X
- Collection:
- Job Sight™
- Color Finish Name:
- Black, Fluorescent Orange, Red, Silver
- ISO:
- ISO 9001
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Hooded Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138781276
- Weight:
- 12 lb