This product requires certification to purchase.

Size 4X Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver

Tingley

Job Sight™ Size 4X Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TS741224X
  • Item #8494094
  • Manufacturer Part #S74122.4X
5 out of 5 Customer Rating
Brand image
Tingley

Job Sight™ Size 4X Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TS741224X
  • Item #8494094
  • Manufacturer Part #S74122.4X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSI/ISEA 107 Type R Class 2 compliant t-shirt for high visibility
  • Fluorescent yellow-green background material for excellent daytime visibility
  • Black front helps conceal dirt
  • Short sleeve
  • Lightweight, breathable material is engineered to resist snags and pulls
  • 2-inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Partially segmented Sawtooth™ reflective tape allows for additional breathability and reduced heat stress
  • 1 Pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 2
Application:
Safety
Clothing Size:
4X
Collection:
Job Sight™
Color Finish Name:
Black, Fluorescent Yellow-Green, Silver
ISO:
ISO 9001
Length:
33-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Short Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
UPC:
081138038646
Weight:
19 lb