This product requires certification to purchase.

Size M Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

Tingley

Job Sight™ Size M Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

  • Fast #
  • Part #TS78129MD
  • Item #8493953
  • Manufacturer Part #S78129.MD
5 out of 5 Customer Rating
Brand image
Tingley

Job Sight™ Size M Plastic Hooded Sweatshirt in Black, Fluorescent Orange-Red and Silver

  • Fast #
  • Part #TS78129MD
  • Item #8493953
  • Manufacturer Part #S78129.MD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of a comfortable, high density polyester material
  • ANSI/ISEA 107 Type R Class 3 compliant sweatshirt for high visibility
  • Size small sweatshirts have fluorescent color pockets to meet ANSI 107 requirements
  • Fluorescent background material for excellent daytime visibility
  • Hooded
  • 100% polyester
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Zipper closure
  • 2 pockets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 3
Application:
Safety
Clothing Size:
M
Collection:
Job Sight™
Color Finish Name:
Black, Fluorescent Orange, Red, Silver
ISO:
ISO 9001
Length:
29 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Hooded Sweatshirt
Quick Release:
No
Reusable:
Yes
UPC:
081138781221
Weight:
12 lb