Size S Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
Job Sight™ Size S Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fluorescent yellow-green background material for excellent daytime visibility
- Black front helps conceal dirt
- ANSI/ISEA 107 Type R Class 2 compliant t-shirt for high visibility
- 1 Pocket
- 2-inch silver reflective tape reflects light for 360° nighttime conspicuity
- Partially segmented Sawtooth™ reflective tape allows for additional breathability and reduced heat stress
- Lightweight, breathable material is engineered to resist snags and pulls
- Short sleeve
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 2
- Application:
- Safety
- Clothing Size:
- S
- Collection:
- Job Sight™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001
- Length:
- 27-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 12 lb