Size XL Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
Job Sight™ Size XL Plastic Short Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight Job Sight™ t-shirts utilizes advanced snag resistant polyester material to provide breathability and comfort
- ANSI/ISEA 107 Type R Class 2 compliant t-shirt for high visibility
- Fluorescent yellow-green background material for excellent daytime visibility
- Black front helps conceal dirt
- Short Sleeve
- Lightweight, breathable material is engineered to resist snags and pulls
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Partially segmented Sawtooth™ reflective tape allows for additional breathability and reduced heat stress
- 1 Pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 2
- Application:
- Safety
- Clothing Size:
- XL
- Collection:
- Job Sight™
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138038615
- Weight:
- 15 lb