This product requires certification to purchase.

Size XL Plastic Sleeveless T-Shirt in Fluorescent Yellow-Green and Silver

Tingley

Job Sight™ Size XL Plastic Sleeveless T-Shirt in Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TS75222XL
  • Item #8494312
  • Manufacturer Part #S75222.XL
4.8 out of 5 Customer Rating
Brand image
Tingley

Job Sight™ Size XL Plastic Sleeveless T-Shirt in Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TS75222XL
  • Item #8494312
  • Manufacturer Part #S75222.XL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  New Braunfels, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Job Sight™ high visibility T-Shirts utilize Birds Eye polyester high wicking moisture management fabric
  • ANSI/ISEA 107 Type R Class 2 compliant t-shirt for high visibility
  • Fluorescent background material for excellent daytime visibility
  • Sleeveless
  • Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • 1 Pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 2
Application:
Safety
Clothing Size:
XL
Collection:
Job Sight™
Color Finish Name:
Fluorescent Yellow-Green, Silver
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester
Product Type:
Sleeveless T-Shirt
Quick Release:
No
Reusable:
Yes
UPC:
081138044937
Weight:
15 lb