Size Large Plastic Overshoe
Orion® XT Size Large Plastic Overshoe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Avoid slip and fall injuries on ice and snow with the easy to wear Orion™ XT overshoes
- The wide-opening gusset and multiple adjustment points lets the Orion™ XT slip over your work boots while the tungsten-carbide studded outsole makes sure you maintain your grip on icy and snowy surfaces
- 14 inch height with a 6 inch roll-a-way gaiter to extend coverage to 20 inch for deep snow
- Waterproof, durable, polyurethane on 840 denier nylon upper is molded directly to a PU/TPU bottom
- Roomy interior designed to fit oversized work boots
- Hook & loop front closure provides adjustable fit
- Adjustable instep strap with quick-release buckle for ease of use while wearing gloves
- Heavy-duty tungsten carbide studs won’t break, rust, or corrode
- Lightweight, anti-fatigue design provides all day co
- Reflective accents for 360° nighttime conspicuity
Documents
Specifications
- Collection:
- Orion® XT
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 13-3/10 in
- Length:
- 13-3/5 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Shoe Size:
- 8-9.5 MENS/10-11.5 WMNS
- Size:
- Large
- UPC:
- 081138001213
- Weight:
- 4 lb
- Width:
- 5-2/5 in